Beli fujitsu scanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJITSU Scanner
    Mulai

    Rp8.599.900

    FUJITSU Scanner
    atribut:
    • Scanner Type: ADF (Automatic Document Feeder). Duplex color scanning
    • Scanning mode: Simplex / Duplex, Color / Grayscale / Monochrome
    • Image Sensor: Single line CMOS-CIS x 2 (front x 1, back x 1)
    • Light Source: RGB LED x 2 (front x 1, back x 1)
    • Optical Resolution (dpi): 600
    • Output Resolution: (Color / Grayscale / Monochrome) = 50 to 600 dpi (adjustable by 1 dpi increments), 1,200 dpi (driver)
    • Background Color: White
    • Duplex: 40 ipm (200/300 dpi)
    • Output Format Color: 24-bit, Grayscale: 8-bit, Monochrome: 1-bit
    • Scanning Speed: (A4 Portrait)
  2. Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Mulai

    Rp14.999.900

    Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Deskripsi:
    Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
  3. FUJITSU Printer Image Prograf (Pemindai Dokumen)
    Mulai

    Rp40.999.900

    FUJITSU Printer Image Prograf (Pemindai Dokumen)
    atribut:
    • Optical Resolution (dpi): 600
    • Frequency (Hz): 50/60
    • Max. Document Size (mm): 215.9x355.6
    • Dimensions (mm): 300x170x163
    • Min. Document Size (mm): 48x50
    • Power (V AC): 100-240
  4. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  5. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  6. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  7. Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  8. Brother Mobile Document Scanner
    Mulai

    Rp2.599.900

    Brother Mobile Document Scanner
    Deskripsi:
    A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.
    atribut:
    • Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
    • Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
    • Duplex Scan: No
    • Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
    • Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
    • Scanning Width (mm): 216 (Max)
    • Dimensions (mm): 300.9x50.5x36.8
    • Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
  9. Brother Network Scanner
    Mulai

    Rp12.999.900

    Brother Network Scanner
    Deskripsi:
    The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.
    atribut:
    • Usage type: Desktop
  10. AVISION Automatic Document Feeder Scanner
    Mulai

    Rp5.399.900

    AVISION Automatic Document Feeder Scanner
    Deskripsi:
    -Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.
    atribut:
    • Light Source: LED
    • Technology: Contact Image Sensor (CIS)
    • Optical Resolution (dpi): 600x600
    • Color Mode (bit): 48 Input 24 Output
    • Grayscale Mode (bit): 16 Input 8 Output
    • Halftone Patterns: Dither and Error Diffusion
    • Output Resolution (dpi): 1200x1200
  11. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  12. Kodak Alaris Scanner
    Mulai

    Rp8.399.900

    Kodak Alaris Scanner
    Deskripsi:
    Capturing 50 pages per minute with the clarity and accuracy expected from the Kodak Alaris family of products, the KODAK S2050 Scanner is the perfect solution for when you need to get information into your business, with fast desktop scanning.
    atribut:
    • Maximum Optical Resolution (dpi): 600
    • Electrical Requirements (V/Hz): 100-240/50-60
  13. plustek Scanner OpticSlim
    Mulai

    Rp20.999.900

    plustek Scanner OpticSlim
    Deskripsi:
    The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.
    atribut:
    • Scanning Area: A3 Size
    • Type: Flatbed
    • Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
    • Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
    • Dimensions (WxDxH) (mm): 589x407x68
    • Optical Resolution (dpi): 1200
    • Image Sensor: CIS
    • Light Source: LED
    • Scanning Area (inch): 12x17
    • Scanning Area (mm): 297x431.8
  14. plustek Scanner Flatbed
    Mulai

    Rp1.599.900

    plustek Scanner Flatbed
    Deskripsi:
    OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).One Button ScanYou can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.File CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.Plustek OCRPlustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Daftar Harga fujitsu scanner Terbaru November 2026
FUJITSU ScannerRp8.599.900
Epson WorkForce Flatbed Document Scanner with Duplex ADFRp14.999.900
FUJITSU Printer Image Prograf (Pemindai Dokumen)Rp40.999.900
plustek Scanner Dokumen Otomatis ADFRp4.499.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)Rp2.999.900
Brother Mobile Document ScannerRp2.599.900
Brother Network ScannerRp12.999.900
AVISION Automatic Document Feeder ScannerRp5.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)